Brady Worldwide 2-1/4 x 14 in. Vinyl Low Pressure Steam Pipe Marker in Black|Yellow

B71791

Color Finish

(Pricing is for Black/Yellow)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Brady B-946 indoor/outdoor marking film is a high gloss, durable, flexible, pressure sensitive adhesive product printed with weather resistant inks suited for use in outdoor applications where weatherability is a key consideration
  • Marker ends should be banded with Brady directional flow arrow tape to indicate pipe content flow direction
  • One 2 1/4"h X 14"w marker per card
  • Outside pipe diameter: 2 1/2" - 7 7/8"
  • Use self-sticking Vinyl arrows along with pipe markers to identify directional flow of pipe contents

SPECIFICATIONS

ANSI Specifications
Yes
Color Finish
Black/Yellow
Material
Plastic
Material Type
Vinyl

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday