Brady Worldwide

2-1/8 in. Polypropylene Adjustable Lockout for 1 - 6-1/2 in. Gate Valve Handles

Part #B64057  |  Manufacturer Part #64057

Brand Model Compatibility:

1 in - 6-1/2 in Gate Valve Handles
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Adjustable Gate Valve Lockout is versatile and economical. It adjusts to fit 1 in. to 6 1/2 in. diameter valve handles, replacing three conventional gate valve lockouts.
  • The Adjustable Gate Valve Lockout is made of durable polypropylene which is resistant to extreme temperatures ranging from -13 to 194°F (-25 to 90°C)
  • Device is compact for easy carrying and storage
  • Cover the valve handle with the gate valve lockout device and apply a personal padlock and lockout tag to ensure employee safety
  • Supplied with English, Spanish and French danger labels

Specifications

Brand Model Compatibility: 1 in - 6-1/2 in Gate Valve Handles

Color Finish: Red

Color Finish Category: Reds

Depth: 2 in

Diameter: 6-17/25 in

Height: 4 in

Length: 2-1/8 in

Lettering: Danger Locked Out Do Not Operate

Material: Plastic

Material Type: Polypropylene

Minimum Temperature: -40

Temperature Range: -40 to 302 Deg F

Type: Label

UL Listed: No

Width: 2 in