30 yd. Marking Tape in Green/White
30 yd. Marking Tape in Green/White
Frequently Purchased Together
Product Details
- Item comes in end-user packaging for use in point-of-purchase displays
- B-946 Vinyl Arrow Tape is supplied in liner-mounted rolled form - use two bands per pipe marker
- Provide 360° visibility to your indoor and outdoor pipe markers with this durable Indoor/Outdoor Pressure Sensitive Vinyl (B-946) directional flow arrow tape.
- Good chemical, oil and water resistance
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
Specifications
- Application:
- Marking, Taping, Pipe, Valve Marking
- Color Finish Category:
- Greens
- Color Finish Name:
- Green/White
- Length:
- 30 yd
- Material:
- Plastic
- Material Type:
- Vinyl
- Minimum Temperature:
- -40
- Temperature Range:
- -40 to 180 Deg F
- Thickness:
- 1/250 in
- Tool Type:
- Marking Tape
- UL Listed:
- No
- Width:
- 2 in