2 in. x 50 ft. Vinyl Label in Yellow
2 in. x 50 ft. Vinyl Label in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This B-595 vinyl material with permanent acrylic adhesive keeps labels adhered in harsh climates and is resistant to chemicals, oils and detergents
- Vinyl tape is ideal for use in pipe marking, warehouse and safety identification, arc flash and visual workplace labels in both indoor and outdoor use
- This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
- Durable labeling tape with an average outdoor durability of 8-10 years in temperatures ranging from -40° F to 180° F
- Prints on yellow vinyl background with a clean gloss finish that is resistant to exposure to chemicals, grease, oil, and cleaning agents.
- Permanent adhesive tape adheres to surfaces that are smooth, rough or powder coated, and to irregular surfaces or surfaces with low surface energy
Specifications
- Brand Model Compatibility:
- BMP®71
- Color Finish Name:
- Yellow
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Maximum Temperature:
- 180
- Minimum Temperature:
- -40
- Product Type:
- Label
- Size:
- 2 in x 50 ft
- Thickness:
- 0.004 in
- Width:
- 2 in