2.25X100 B595 Blue Cartridge Tape
2.25X100 B595 Blue Cartridge Tape
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors
- Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
- 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C); can be applied as low as 0°F (-18°C)
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
Specifications
- Application:
- Pipe
- Brand Model Compatibility:
- B30
- Material:
- Plastic
- Material Type:
- Vinyl
- Maximum Temperature:
- 180
- Minimum Temperature:
- -40
- Size:
- 2-1/4 in x 100 ft
- Thickness:
- 1/250 in
- Type:
- Label