30 in. Reflective Aluminum Traffic Sign in Red and White
30 in. Reflective Aluminum Traffic Sign in Red and White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Suitable for indoor or outdoor use
- Excellent chemical, oil and water resistance
- Durable Reflective Aluminum (B-959) is constructed of reflective sheeting applied to an aluminum sign panel and is ideal for traffic control applications.
- Service temperature of -40°F to 176°F (-40°C to 80°C)
- Average outdoor durability 8-10 years
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, White
- Length:
- 30 in
- Lettering:
- Stop
- Material:
- Aluminum
- Minimum Temperature:
- -40
- Product Type:
- Traffic Sign
- Shape:
- Octagonal
- Width:
- 30 in