300 ft. Perforated High Traffic Roll
300 ft. Perforated High Traffic Roll
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
- Light weight - specifically designed for smaller leaks, drips and spills
- High Traffic Series absorbents are multi-use, built for durability and provide maximum absorbency in "high traffic" and busy problem areas.
- Perforations provide cost control and reduce waste by allowing you to use only what you need
- 2-ply construction combines tough, spunbond coverstock with meltblown polypropylene - great for placement in aisles and around work stations
Specifications
- Brand Model Compatibility:
- High Traffic
- Capacity:
- 63 gal
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 300 ft
- Product Type:
- Sorbent Roll
- Width:
- 30 in