4-1/2 in. Brass Beaded Chain
4-1/2 in. Brass Beaded Chain
Frequently Purchased Together
Product Details
- This beaded chain is extremely flexible and has a locking link.
Specifications
- Color Finish Category:
- Brass Tones
- Length:
- 4-1/2 in
- Material:
- Brass
- Package Quantity:
- Pack of 100
- Size:
- 4-1/2 in
- Type:
- Beaded Chain