Economy Lockout Toolbox Kit with 3 Steel Padlocks
This product has been replaced by
Manufacturer Part #153670
Economy Lockout Toolbox Kit with 3 Steel Padlocks
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comes in a convenient toolbox made of rugged polyethylene that measures 4-1/2" H x 12" W x 6-1/2" D
- Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
- Kit contains lockout devices for single- and multi-pole breakers and electrical plugs, as well as hasps, padlocks, tags and a training booklet
- Brady® is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 4-1/2 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Lockout Kit
- Width:
- 12 in