Brady Worldwide

7-1/2 in. Steel Lockout for 1-1/4 - 3 in. Ball Valve Handles

Part #B65669  |  Manufacturer Part #65669

Brand Model Compatibility:

1-1/4 in - 3 in Ball Valve Handles
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The easy-to-use, single piece design of Ball Valve Lockouts from Brady® makes them the perfect tool for securing your valve handles in the off position.
  • Locks out ball valve sizes from 1.25 in. to 3 in. (fits standard 9/32 in. lock shackle diameters)
  • Made of powder-coated steel for superior rust resistance
  • Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
  • Brady® is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices

Specifications

Brand Model Compatibility: 1-1/4 in - 3 in Ball Valve Handles

Color Finish: Red

Color Finish Category: Reds

Depth: 7-1/2 in

Fits Pipe Size: 1-1/4 to 3 in

Height: 5 in

Length: 7-1/2 in

Material: Plastic

Minimum Temperature: -20

OSHA Specifications: OSHA 1910.147

Temperature Range: -20 to 300 Deg F

Type: Hook

UL Listed: No

Valve Size: 1-1/4 in - 3 in

Width: 5 in