8-1/2 x 11 in. Thank You for Practicing Social Distancing Sign
8-1/2 x 11 in. Thank You for Practicing Social Distancing Sign
Frequently Purchased Together
Product Details
- Anti-Skid Vinyl features a velvet-embossed rigid overlaminate
- Excellent chemical, oil and water resistance
- Floor safety signs improve facility safety by alerting employees to important safety information in areas with foot traffic
- Minimum application temperature of 0° F (-18° C)
Specifications
- ADA Compliant:
- No
- Application:
- Marking
- Color Finish Category:
- Reds
- Color Finish Name:
- Red/White
- Depth:
- 1/100 in
- Height:
- 8-1/2 in
- Letter Color:
- Red/White
- Lettering:
- Thank You For Practicing Social Distancing - Bilingual
- Material:
- Plastic
- Material Type:
- Vinyl
- Maximum Temperature:
- 158
- Number of Faces:
- 1
- Product Type:
- Health Sign
- Shape:
- Rectangular
- Size:
- 8-1/2 in x 11 in
- Temperature Range:
- -40 to 158 Deg F
- Thickness:
- 0.0118 in
- Width:
- 11 in