8-4/5 in. x 200 ft. Printer Ribbon in Black with Red for BBP 85 Industrial Sign and Label Printer and PowerMark Industrial Sign and Label Printer
8-4/5 in. x 200 ft. Printer Ribbon in Black with Red for BBP 85 Industrial Sign and Label Printer and PowerMark Industrial Sign and Label Printer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 15 in. panels of two different colors enable users to print two colors onto a label without having to swap ribbons
- Tough, smear-proof ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
- This industrial-grade ribbon is uniquely designed with memory cells that communicate information to the BBP®85 and PowerMark® sign and label printers.
- Ribbon cartridge eliminates calibration by automatically communicating information to the printer
- R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance
Specifications
- Brand Model Compatibility:
- BBP® 85 Industrial Sign and Label Printer and PowerMark® Industrial Sign and Label Printer
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Length:
- 200 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Ribbon on Printer Specific Core
- Width:
- 8-4/5 in