16 in. Universal Economy Portable Spill Kit in Yellow (Case of 5)

You last purchased this on
 
Brady Worldwide

Allwik® 16 in. Universal Economy Portable Spill Kit in Yellow (Case of 5)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brady Worldwide

Allwik® 16 in. Universal Economy Portable Spill Kit in Yellow (Case of 5)

  • Fast #
  • Part #BSKAPP
  • Item #6198491
  • Manufacturer Part #SKA-PP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Yellow PVC bag offers high visibility spill control storage so items can be quickly located in an emergency situation
  • Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills
  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluid
  • Portable spill kits are ideal for fast spill response
  • Requires Certification

Documents


Specifications

Application:
Spill Control
Collection:
Allwik®
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Depth:
20 in
Height:
4 in
Length:
20 in
Material:
Plastic
Material Type:
PVC
Package Quantity:
Case of 5
Product Type:
Spill Kit
Size:
4 in x 16 in x 20 in
Width:
16 in