Brady Worldwide

B30 Series 2-1/4 in. x 100 ft. Vinyl Cartridge Tape in Red

Part #BB30C2250595RD  |  Manufacturer Part #B30C-2250-595-RD

Color/Finish:
Red

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors
  • Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
  • 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C); can be applied as low as 0°F (-18°C)

Specifications

Application: Equipment

Collection: B30 Series

Color Finish: Red

Color Finish Category: Reds

Length: 100 ft

Material: Plastic

Material Type: Vinyl

Maximum Temperature: 180

Temperature Range: -40 to 180 Deg F

Thickness: 1/250 in

Type: Pipe Marker

Width: 2-1/4 in