17 in. Basic Absorbent Oil Pad Only 100-Bale
Basic® 17 in. Basic Absorbent Oil Pad Only 100-Bale
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor & outdoor use
- Heavy weight - specifically designed for continuous leaks and larger spills so you use less material
- The BASIC Series from SPC® is a value-priced absorbent, featuring an economical single-ply construction.
- Perforations provide cost control and reduce waste by allowing you to use only what you need
- BASIC Series meltblown polypropylene absorbents feature economical, single-ply construction
Specifications
- Application:
- Oil, Solvent Base Liquid
- Capacity:
- 20.5 gal
- Collection:
- Basic®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 17 in
- OSHA:
- OSHA 29 CFR 1910.1200
- Package Quantity:
- Bale of 100
- Width:
- 15 in