MiniMark® 110 ft. x 1-1/8 in. General Purpose Vinyl Tape in Yellow

Part #B120848  |  Item #4437788  |  Manufacturer Part #120848

$ 215.43 EACH
(Pricing is for 1-1/8 in)

Width

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable Vinyl Film (B-7569) is used for pipe markers, arrow tape, warehouse marking, floor marking, warning panels, safety signs and hazardous substance identification.
  • Permanent acrylic adhesive sticks to a wide variety of surfaces
  • Indoor/outdoor vinyl film withstands exposure to moisture, chemicals and handling.
  • Up to 3 year average outdoor durability
  • Service temperature of -4°F to 167°F (-20°C to 75°C)

Specifications

Collection: MiniMark®

Color Finish: Yellow

Color Finish Category: Yellows

Length: 110 ft

Material: Plastic

Material Type: Vinyl

Minimum Temperature: -4

Product Type: Label

Width: 1-1/8 in