110 ft. x 2-1/4 in. General Purpose Vinyl Tape in Yellow
MiniMark® 110 ft. x 2-1/4 in. General Purpose Vinyl Tape in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Permanent acrylic adhesive sticks to a wide variety of surfaces
- Indoor/outdoor vinyl film withstands exposure to moisture, chemicals and handling.
- Durable Vinyl Film (B-7569) is used for pipe markers, arrow tape, warehouse marking, floor marking, warning panels, safety signs and hazardous substance identification.
- Service temperature of -4°F to 167°F (-20°C to 75°C)
- Up to 3 year average outdoor durability
Specifications
- Collection:
- MiniMark®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 110 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Minimum Temperature:
- -4
- Product Type:
- Label
- Width:
- 2-1/4 in