MRO Plus® 15 in. x 150 ft. Universal Perforated Absorbent Roll

Part #BMRO315P  |  Item #7483433  |  Manufacturer Part #MRO315P

$ 89.99 per ROLL

Length:

150 ft
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • MRO Plus® medium roll absorbs all industrial liquids (water, petroleum-based and chemical-based fluids)
  • 3-ply construction makes it stronger, more durable and reduces lint
  • Grey color masks drips and spills
  • Grey color masks drips and spills
  • Dimpled, medium weight roll
  • Perfed every 18 inches

Specifications

Collection: MRO Plus®

Color Finish: Grey

Length: 150 ft

Material: Plastic

Material Type: Polypropylene

Product Type: Absorbent

Width: 15 in