Brady Worldwide

Pipe Marker Non-Potable Water in Yellow

Part #B72031  |  Manufacturer Part #7203-1

Color/Finish:
Yellow

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Self-sticking pipe markers from Brady® simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.
  • Banding each end of a pipe marker with directional flow arrow tape
  • Style 1 pipe markers measure 2-1/4 in. x 14 in., come one marker per card, and fit pipe diameter 2-1/2 in. to 7-7/8 in.
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance

Specifications

ANSI Specifications: ANSI A13.1-2007

Application: Marking, Pipe, Water

Color Finish: Yellow

Color Finish Category: Yellows

Length: 14 in

Material: Plastic

Material Type: Vinyl

Minimum Temperature: -40

Tool Type: Marker

Type: Marker

UL Listed: No

Width: 2-1/4 in