Plastic 4-Legged Small Prinzing Lockout for Ball Valves

You last purchased this on
 
Brady Worldwide

Plastic 4-Legged Small Prinzing Lockout for Ball Valves

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brady Worldwide

Plastic 4-Legged Small Prinzing Lockout for Ball Valves

  • Fast #
  • Part #BBS07ARD
  • Item #3060535
  • Manufacturer Part #BS07A-RD
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 4-Legged Ball Valve Lockout devices lock out pipes 1/2" to 2-1/2" in diameter and can lock values OPEN on pipes from 1/2" to 1-1/4" in diameter
  • Ultra-tough polypropylene resists temperatures from 0° to 175°F (-18° to 79°C)
  • Patented design and ultra-tough polypropylene material make these devices the best choice to assuredly lock out your ball valves.
  • Brady® is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
  • Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
  • Requires Certification

Specifications

Brand Model Compatibility:
Ball Valves
Color Finish Category:
Reds
Color Finish Name:
Red
Depth:
5-31/100 in
Height:
4-7/100 in
Material:
Plastic
Material Type:
Polypropylene
Minimum Temperature:
-40
Product Type:
Label
Size:
Small
Temperature Range:
-40 to 302 Deg F
UL Listed:
No
Width:
3-1/2 in