Polypropylene Lockout
Polypropylene Lockout
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Device is made of extremely rugged injection-molded polypropylene for superior impact and chemical resistance
- Supplied with English, Spanish and French danger labels
- Gate valve lockout devices deny access and cover the valve handle. This device's unique knockout center fits OS&Y or "rising stem" valves.
- Accepts padlock shackles up to 3/8 in. in diameter
- Cover the valve handle with the gate valve lockout device and apply a personal padlock and lockout tag to ensure employee safety
Specifications
- Lettering:
- Danger Locked Out Do Not Remove
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 300
- Minimum Temperature:
- -40
- Size:
- 6-3/4 in