Printer Ribbon in White
Printer Ribbon in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- One-color ribbon for printing a single color onto a label
- Use for printing on B-7569 Adhesive Vinyl from Brady®
- MiniMark™ Series Printer Ribbons are pre-loaded onto spindles with "keyed" end caps for fast, hassle-free installation.
- MiniMark™ ribbon spindles ensure the ribbon always faces in the right direction
- R7968 Series Resin Formulation provides standard scratch, smear & chemical resistance when printed on the appropriate label material from Brady®
Specifications
- Application:
- Label Makers
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 2-1/4 in
- Length:
- 290 ft
- Package Quantity:
- Pack of 2
- Product Type:
- Ribbon in Cartridge
- Size:
- 4-1/2 in x 290 ft
- Width:
- 4-2/5 in