Re-Form™ 15 x 19 in. Absorbent Pad

Part #BRF500  |  Item #6205487  |  Manufacturer Part #RF500

$ 53.99 per CASE

Length:

19 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Light weight pad made with Re-Form® Sorbent material has a unique composition that gives users an environmentally friendly sorbent
  • Absorbs up to 50% more than traditional meltblown polypropylene sorbents
  • For basic drips and spills
  • Netted construction for extra durability
  • Indoor use or dry-weather outdoor use
  • General purpose sorbent (not for use with highly aggressive acids and caustics)

Specifications

Collection: Re-Form™

Color Finish: Off White

Length: 19 in

Material: Cellulose

Size: 24 gal

Width: 15 in