Brady Worldwide

UXT® Universal Absorbent Pad in Grey (Case of 200)

Part #BUXT200  |  Manufacturer Part #UXT200

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • UXT Xtra Tough absorbents feature laminated coverstock - ideal for applications requiring a durable, non-linting and abrasion-resistant absorbent.
  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • Light weight - specifically designed for smaller leaks, drips and spills
  • UXT Xtra Tough absorbents are made to handle virtually any liquid and have the extra strength required to allow for wringing and re-use.
  • Perforations provide cost control and reduce waste by allowing you to use only what you need

Specifications

Application: [Oil, Chemical, Water]

Capacity: 31.5 gal

Collection: UXT®

Color Finish: Grey

Color Finish Category: Greys

Length: 19 in

Material: Plastic

OSHA Specifications: OSHA 29 CFR 1910.1200

Package Quantity: Case of 200

Type: Pad

Width: 15 in