Brady Worldwide

Vinyl Gas Pipe Marker in Black|Yellow

Part #B71194  |  Manufacturer Part #7119-4

Color/Finish:
Black/Yellow

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Self-sticking pipe markers from Brady® simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.
  • Banding each end of a pipe marker with directional flow arrow tape
  • Style 4 pipe markers measure 1-1/8 in. x 7 in., comes with four markers per card and fit pipe diameter 3/4 in. to 2-3/8 in.
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance

Specifications

ANSI Specifications: Yes

Application: [Valves, Pipe, Marking]

Color Finish: Black/Yellow

Color Finish Category: Blacks

Fits Pipe Size: 2-1/2 in - 7-7/8 in

Material: Plastic

Material Type: Vinyl

Minimum Temperature: -40

Size: 1-1/8 in x 7 in

Type: Pipe Marker

Width: 7 in