Brady Worldwide Vinyl Label Cartridge in Black and White

BM210595WT

Manufacturer Part #: M21500595WT

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Permanent adhesive tape adheres to surfaces that are smooth, rough or powder coated, and to irregular surfaces or surfaces with low surface energy
  • Pre-packaged in a ready to use, all-in-one cartridge that includes printing ribbon and label supply, easy to install in compatible label printers.
  • Prints black text on white vinyl background with a clean gloss finish that is resistant to exposure to chemicals, grease, oil and cleaning agents
  • This B-595 vinyl material with permanent acrylic adhesive keeps labels adhered in harsh climates and is resistant to chemicals, oils and detergents
  • This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
  • Vinyl tape is ideal for use in pipe marking, warehouse and safety identification, arc flash and visual workplace labels in both indoor and outdoor use

SPECIFICATIONS

Brand Model Compatibility
BMP® 21 Label Printer
Color Finish
Black, White
Color Finish Category
Blacks
Length
21 ft
Material
Vinyl
Width
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday