1 Heat 1 Cool Non Programmable Digital Thermostat
1 Heat 1 Cool Non Programmable Digital Thermostat
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-Volatile Memory Retains User Settings
- Easy Access Front Battery Door
- Large Display with Bright Blue Backlight
- Low battery indication
- Separate heating and cooling set points
- Adjustable temperature differential
- Compressor Short Cycle Protection
- Hardwire or battery powered
- Residual cooling fan delay
- Circulating fan mode
Specifications
- Color Finish Name:
- White
- Configuration:
- Horizontal, Upflow
- Depth:
- 1-1/4 in
- Height:
- 4-4/5 in
- Power Source:
- Battery
- Programmability:
- Non-programmable
- Stages:
- 1H/1C
- Volts:
- 24V
- Width:
- 5 in