BlueLink® 1H/1C Programmable Thermostat

Part #BRA7300  |  Item #7216144  |  Manufacturer Part #7300

Stages

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 7 Day, 5-2 day or non-programmable
  • Large 5 sq in backlit display
  • Auto or manual changeover
  • Programmable and circulating fan modes
  • Auxiliary fresh air terminal
  • Wired remote sensing
  • Bright blue backlight color
  • 5 Sq in display size
  • Multi-color program groups simplify scheduling
  • Text and email service and temperature alerts

Specifications

Application: [Commercial, Residential]

Auto Switching Heat Cool : Yes

Battery Size: AA

Collection: BlueLink®

Color Finish: White

Color Finish Category: Whites

Configuration: [Conventional, Heat Pump]

Depth: 1-19/100 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 3-47/50 in

Power Source: Electric

Programmability: Non-programmable

Smart Home Enabled: Yes

Stages: 2H/1C

Touch Screen: No

Volts: 30V

Width: 5-14/25 in

Wireless Communication: Wi-Fi