BlueLink® 3H/2C Wireless Digital Thermostat Kit

Part #BRA7500  |  Item #5065318  |  Manufacturer Part #7500

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Offers 7 day, 5-2 day or non-programmable settings
  • Large 5 sq in display with blue backlight
  • Programmable and circulating fan modes
  • Includes quick reference instruction card
  • Wireless control
  • Indoor or outdoor remote sensing
  • Wireless humidification control
  • Auto or manual changeover
  • Residential or commercial modes
  • Five-year warranty

Specifications

AMP: 5

Application: Heat Pump

Auto Switching Heat Cool : Yes

Battery Size: AA

Collection: BlueLink®

Color Finish: White

Configuration: [Conventional, Heat Pump]

Depth: 1-1/4 in

Height: 3-43/50 in

Maximum Temperature: 90

Power Source: [Battery, Electric, Hardwired]

Programmability: Programmable

Stages: [2H/2C, 3H/2C]

Touch Screen: No

Volts: 24V

Width: 5-11/100 in

Wireless Communication: Wi-Fi