Braeburn® 7320 BlueLink® Smart Connect® Wi-Fi Thermostat Modular
BlueLink Smart Connect™ Braeburn® 7320 BlueLink® Smart Connect® Wi-Fi Thermostat Modular
Package Quantity Info:
EA: 1 IP: 12 CA: 48 PT: 5184-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Provides a common wire on 4-wire systems
- Requires HVAC equipment for installation
- Share-A-Wire™ module
Documents
Specifications
- Brand Model Compatibility:
- Braeburn® 7320 BlueLink® Smart Connect® Wi-Fi Thermostat
- Collection:
- BlueLink Smart Connect™
- Color Finish Name:
- White
- Depth:
- 1-1/4 in
- Height:
- 2-2/5 in
- Power Source:
- AC
- Smart Home Enabled:
- Yes
- Volts:
- 24V
- Width:
- 3-3/5 in
- Wireless Communication - FEI:
- Wi-Fi