0 items

Braeburn Systems Builder 1-Heat 1-Cool Digital Programmable Thermostat (Less Cover) in White

BRA2000NC

Color Finish

(Pricing is for White)

$47.13

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Adjustable temperature limits
  • Bright blue backlit display
  • Front loading battery door
  • Hardwire or battery powered
  • Offers 5-2 day programmable settings
  • Permanent memory stores your settings

SPECIFICATIONS

AMP
3
Auto Switching Heat Cool
No
Battery Size
AA
Collection
Builder
Color Finish
White
Configuration
Heat Pump
Depth
1-3/25 in
Height
3-18/25 in
Maximum Temperature
90
Power Source
Battery, Electric, Hardwired
Programmability
Programmable
Stages
1H/1C
Touch Screen
No
Volts
24V
Width
4-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday