Builder Series 2H/1C Non-Programmable Thermostat

Part #BRA1200NC  |  Item #3145472  |  Manufacturer Part #1200NC

Stages:

2H/1C

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-programmable
  • Bright blue backlit display
  • Adjustable temperature limits
  • Hardwire or battery powered
  • Front loading battery door
  • Permanent memory stores your settings

Specifications

AMP: 4

Application: Heat Pump

Auto Switching Heat Cool : No

Battery Size: AA

Collection: Builder Series

Color Finish: White

Configuration: [Conventional, Heat Pump]

Depth: 1-3/25 in

FM Approved: No

Height: 3-18/25 in

IAPMO Listed: No

Maximum Temperature: 90

NSF Certified: No

Power Source: [Battery, Electric, Hardwired]

Programmability: Non-programmable

Stages: 2H/1C

Touch Screen: No

UL Listed: No

Volts: 24V

Width: 4-3/4 in