Builder Series 2H/1C Programmable Thermostat

Part #BRA2200NC  |  Item #4140098  |  Manufacturer Part #2200NC

Stages:

2H/1C

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Auto Switching Heat Cool : No

Battery Size: AA

Collection: Builder Series

Color Finish: White

Configuration: [Conventional, Heat Pump]

Depth: 1-3/25 in

Energy Star Compliant: No

Height: 3-18/25 in

Power Source: [Battery, Electric, Hardwired]

Programmability: Programmable

Stages: 2H/1C

Touch Screen: No

Volts: 24V

Width: 4-3/4 in