Builder Series Mechanical Thermostat in White

Part #BRA500  |  Item #2887295  |  Manufacturer Part #500

$ 20.02 EACH

Stages:

1H/1C
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Dependable switch performance
  • Mercury free
  • Plated terminals reduce corrosion
  • Heavy duty heat anticipator
  • Hardwired

Specifications

AMP: 1.2

Auto Switching Heat Cool : No

Collection: Builder Series

Color Finish: White

Configuration: Heat Pump

Depth: 1-1/4 in

Height: 4-3/5 in

Maximum Temperature: 90

Power Source: [Electric, Hardwired]

Programmability: Non-programmable

Stages: 1H/1C

Touch Screen: No

Volts: 24V

Width: 3-13/100 in