4H/2C Programmable Thermostat
This product has been replaced by
Manufacturer Part #6425
Deluxe Series 4H/2C Programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large 12 sq in touchscreen display with blue backlight
- Balance point control
- Offers 7 day, 5-2 day or non-programmable settings
- Humidification control
- Indoor or outdoor remote sensing
- Permanent memory stores your settings
- Includes quick reference instruction card
- Hardwire or battery powered
- Programmable and circulating fan modes
- Residential or commercial modes
Specifications
- AMP:
- 8
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Collection:
- Deluxe Series
- Color Finish Name:
- White
- Configuration:
- Conventional, Heat Pump
- Depth:
- 1-19/50 in
- Height:
- 6-13/100 in
- Maximum Temperature:
- 90
- Power Source:
- Battery, Electric, Hardwired
- Programmability:
- Programmable
- Stages:
- 4H/2C
- Touch Screen -:
- Yes
- Volts:
- 24V
- Width:
- 4-13/100 in