Economy Series 1H/1C Non Programmable Digital Thermostat

Part #BRA1020  |  Item #4330120  |  Manufacturer Part #1020

$ 36.96 EACH

Stages:

1H/1C
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Large display with bright blue backlight
  • Adjustable temperature Limits for multi-family housing
  • Permanent memory retains settings
  • Low battery indicator
  • Front access reset button
  • Compressor short cycle protection
  • Fahrenheit or Celsius display mode
  • Adjustable temperature differential
  • Trilingual packaging and instructions
  • Bright blue backlight color

Specifications

AMP: 3

Application: Heat Pump

Auto Switching Heat Cool : No

Battery Size: AA

Collection: Economy Series

Color Finish: White

Color Finish Category: Whites

Configuration: [Conventional, Heat Pump]

Depth: 1-19/50 in

Height: 3-7/10 in

Maximum Temperature: 90

Power Source: Electric

Programmability: Non-programmable

Stages: 1H/1C

Touch Screen: No

Volts: 24V

Width: 5-4/25 in