1H/1C Programmable Thermostat
Premier Series 1H/1C Programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Auto or manual changeover
- Permanent memory retains settings
- 7 Day, 5-2 day or non-programmable
- Adaptive recovery mode (ARM™
- Multi-level keypad lockout
- Programmable extended hold mode
- Indoor or outdoor remote sensing
- Circulating and programmable fan modes
- Bright blue backlight color
- Temporary program override
Specifications
- ADA Compliant:
- No
- AMP:
- 4
- Application:
- Residential
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Collection:
- Premier Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Conventional, Heat Pump
- Control Type:
- Electronic
- Depth:
- 1-19/100 in
- Height:
- 5-14/25 in
- Maximum Temperature:
- 90
- Minimum Temperature:
- 45
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Stages:
- 1H/1C
- Touch Screen -:
- Yes
- Volts:
- 24V
- Width:
- 3-47/50 in