Premier Series 1H/1C Non-Programmable Thermostat

Part #BRA3020  |  Item #4330119  |  Manufacturer Part #3020

Stages

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-programmable
  • Large 4 sq in display with blue backlight
  • Hardwire or battery powered
  • Includes quick reference instruction card
  • Indoor or outdoor remote sensing
  • Permanent memory stores your settings
  • Auto or manual changeover
  • Programmable and circulating fan modes
  • Hydronic zone systems with 2 or 3 wire installation

Specifications

AMP: 3

Auto Switching Heat Cool : Yes

Battery Size: AA

Collection: Premier Series

Color Finish: White

Configuration: [Conventional, Heat Pump]

Depth: 1-21/50 in

Height: 3-43/50 in

Maximum Temperature: 90

Power Source: [Battery, Electric, Hardwired]

Programmability: Non-programmable

Stages: [1H/1C, Single]

Touch Screen: No

Volts: 24V

Width: 5-11/100 in