Braeburn Systems
Premier Series 1H/1C Programmable 7 Day Thermostat
Part #BRA5020 | Item #4330117 | Manufacturer Part #5020
Product Details
- Non-programmable
- Large 4 sq in display with blue backlight
- Hardwire or battery powered
- Includes quick reference instruction card
- Indoor or outdoor remote sensing
- Permanent memory stores your settings
- Auto or manual changeover
- Programmable and circulating fan modes
- Hydronic zone systems with 2 or 3 wire installation
Documents
Specifications
AMP: 3
Application: [Commercial, Residential]
Auto Switching Heat Cool : Yes
Battery Size: AA
Collection: Premier Series
Color Finish: White
Color Finish Category: Whites
Configuration: [Conventional, Heat Pump]
Depth: 1-21/50 in
Height: 3-43/50 in
Maximum Temperature: 90
Power Source: [Battery, Electric, Hardwired]
Programmability: Non-programmable
Stages: [1H/1C, Single]
Touch Screen: No
Volts: 24V
Width: 5-11/100 in