Premier Series 3H/1C Non-Programmable Thermostat

Part #BRA3220  |  Item #4330113  |  Manufacturer Part #3220

$ 79.43 EACH

Stages

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Non-programmable
  • Large 4 sq in display with blue backlight
  • Hardwire or battery powered
  • Includes quick reference instruction card
  • Indoor or outdoor remote sensing
  • Permanent memory stores your settings
  • Auto or manual changeover
  • Programmable and circulating fan modes
  • Hydronic zone systems with 2 or 3 wire installation

Specifications

AMP: 5

Auto Switching Heat Cool : Yes

Battery Size: AA

Collection: Premier Series

Color Finish: White

Configuration: [Conventional, Heat Pump]

Depth: 1-21/50 in

Height: 3-43/50 in

Maximum Temperature: 90

Power Source: [Battery, Electric, Hardwired]

Programmability: Non-programmable

Stages: [2H/2C, 3H/2C]

Touch Screen: No

Volts: 24V

Width: 5-11/100 in