3H/2C Programmable Thermostat
Premier Series 3H/2C Programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable temperature limits
- Easy Access Front Battery Door
- Large Display with Bright Blue Backlight
- Low battery indication
- Separate Heating and Cooling Set Point Program Times and Temperatures
- First, 2nd and 3rd stage adjustable temperature differential
- Compressor Short Cycle Protection
- Hardwire or battery powered
Specifications
- AMP:
- 7
- Application:
- Residential
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Collection:
- Premier Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Horizontal, Horizontal, Vertical
- Depth:
- 1-1/5 in
- Height:
- 4-63/100 in
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Stages:
- 3H/2C
- Touch Screen -:
- No
- Volts:
- 24V
- Width:
- 5 in