Premier Series 4H/2C Touchscreen 5/2 Programmable Thermostat

Part #BRA5320  |  Item #4330126  |  Manufacturer Part #5320

$ 122.43 EACH

Stages:

4H/2C
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Offers 7 day, 5-2 day or non-programmable settings
  • Large 6-1/2 sq in touchscreen display with blue backlight
  • Balance point control
  • Hardwire or battery powered
  • Includes quick reference instruction card
  • Indoor or outdoor remote sensing
  • Permanent memory stores your settings
  • Auto or manual changeover
  • Residential or commercial modes
  • Programmable and circulating fan modes

Specifications

AMP: 7

Auto Switching Heat Cool : Yes

Battery Size: AA

Collection: Premier Series

Color Finish: White

Configuration: [Conventional, Heat Pump]

Depth: 1-19/100 in

Height: 5-9/16 in

Maximum Temperature: 90

Power Source: [Battery, Electric, Hardwired]

Programmability: Programmable

Stages: 4H/2C

Touch Screen: Yes

Volts: 24V

Width: 3-15/16 in