1H/1C Non-Programmable Thermostat
Deluxe Series 1H/1C Non-Programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large 12 sq in touchscreen display with blue backlight
- Hardwire or battery powered
- Offers 7 day, 5-2 day or non-programmable settings
- Residential or commercial modes
- Permanent memory stores your settings
- Auto or manual changeover
- Indoor or outdoor remote sensing
- Includes quick reference instruction card
- Programmable and circulating fan modes
Specifications
- AMP:
- 3
- Application:
- Residential
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Collection:
- Deluxe Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Conventional, Heat Pump
- Control Type:
- Electronic
- Depth:
- 1-19/50 in
- Height:
- 6-13/100 in
- Maximum Temperature:
- 90
- Minimum Temperature:
- 45
- Power Source:
- Battery, Hardwired
- Programmability:
- Non-programmable
- Stages:
- 1H/1C
- Touch Screen -:
- Yes
- Volts:
- 24V
- Width:
- 4-1/8 in