Braeburn Systems Thermostat Guard with Lock in Clear

BRA5970

Color Finish

(Pricing is for Clear)

$22.73

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Durable clear cover
  • Fits many thermostats
  • Includes 2 keys
  • Slim contemporary style
  • Tamper resistant design

SPECIFICATIONS

Brand Model Compatibility
Braeburn® Thermostats
Color Finish
Clear
Depth
2-3/4 in
Height
5-1/4 in
Material
Plastic
Width
7-3/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday