1/2 x 100 ft. Vinyl Tube
1/2 x 100 ft. Vinyl Tube
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Excellent for air conditioning condensate drains
- Clear, tough, flexible tubing
Specifications
- Diameter:
- 1/2 in
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Vinyl