1-3/4 in. x 300 ft. Plastic Hanger Strap

You last purchased this on
 
Bramec Corporation

1-3/4 in. x 300 ft. Plastic Hanger Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bramec Corporation

1-3/4 in. x 300 ft. Plastic Hanger Strap

  • Fast #
  • Part #B14932
  • Item #260610
  • Manufacturer Part #14932
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For hanging flex-duct etc.
  • Requires Certification

Documents


Specifications

Application:
Flex Duct, Heating, Air Conditioning
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
300 ft
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Hanger Strap
Width:
1-3/4 in