3/4 in. Plastic J-Trap

You last purchased this on
 
Bramec Corporation

3/4 in. Plastic J-Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bramec Corporation

3/4 in. Plastic J-Trap

  • Fast #
  • Part #B13655
  • Item #1583347
  • Manufacturer Part #13655
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Full-flow condensate traps
  • Each trap is carefully sized, minimizing bothersome clogged trap service calls
  • SCH 40 PVC pipe
  • Requires Certification

Specifications

Cleanout:
No
Color Finish Category:
Whites
Color Finish Name:
White
Trap Material:
Plastic
Trap Material Type:
PVC
Trap Size:
3/4 in