3/8 x 100 ft. Vinyl Tube

You last purchased this on
 
Bramec Corporation

3/8 x 100 ft. Vinyl Tube

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bramec Corporation

3/8 x 100 ft. Vinyl Tube

  • Fast #
  • Part #B5137
  • Item #2166955
  • Manufacturer Part #5137
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Excellent for air conditioning condensate drains
  • Clear, tough, flexible tubing
  • Requires Certification

Specifications

Diameter:
3/8 in
Length:
100 ft
Material:
Plastic
Material Type:
Vinyl