Silver Wire Connector

You last purchased this on
 
Bramec Corporation

Silver Wire Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bramec Corporation

Silver Wire Connector

  • Fast #
  • Part #B14803
  • Item #3334544
  • Manufacturer Part #14803
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Cable or Wire Type:
Romex
Color Finish Name:
Silver
Fitting Size 1:
1 in
Fitting Sizes:
1 in
UL Listed:
No