Bramec Corporation
10 x 12 ft. Metal Trap in Blue
Part #B16593 | Item #5049137 | Manufacturer Part #16593
Call for Pricing
EACH
Width:
12 ftProduct Details
Specifications
Color Finish: Blue
Length: 10 ft
Material: Metal
Product Type: Tarp
Width: 12 ft